Shop All Pneumatic Flow Control Valves
Legris
Compact Flow Control, 10mm Tube, 1/4 In
Mfr # 7065 10 13
Zoro # G4423851
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Valve Tube Size 10 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 10 13
- Zoro # G4423851
- UPC # 820099321547
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 10 mm |
Valve Body Size | 10 mm |
Tube Size | 10mm |
Air Connection Size | 10 mm |
Connection Size | R 1/4 in |
Description
Compact Flow Control, Adjustment Type Screw, Valve Body Size 10 mm, Air Connection Size 10 mm, Connection Type BSPT, Connection Size R 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 13.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAK2)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGH5)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- Legris Pneumatic Flow Control Valves