Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Bulkhead Union, 15/32 in Tube Size, Brass, Silver
Mfr # 3616 12 00
Zoro # G4377012
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 15/32 in
- Max. Pressure 435 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3616 12 00
- Zoro # G4377012
- UPC # 820099280806
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 15/32 in |
Hex Size | 24 mm |
Overall Length | 50 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Bulkhead Union, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nexus 1Pc Toilet 1.28Gpf - Cot Ton (MS642124CEFG#01)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- ANVIL 1/4X2 Galv Nipples 1557 (8700147609)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- LEGRIS Push-to-Connect Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 11)
- LEGRIS Push-to-Connect Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3198 10 13)
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 56 14)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 1 x 1/2 in Nominal Size, Tube x MNPT, (21MP-R10050)
- Legris Push-to-Connect Tube Fittings