Shop All Stainless Steel Pipe Fittings
Legris
Bulkhead Coupling, SS Pipe Fitting
Mfr # 1871 00 22
Zoro # G300722906
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in
- Pipe Fitting Connection Type Female NPT x Male NPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1871 00 22
- Zoro # G300722906
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 32 mm |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Bulkhead Coupling, Stainless Steel, 316L, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Union Connector (P5UC5)
- PARKER 5/8" A-LOK Brass Union (10SC10-B)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- ZORO SELECT Pipe, Schedule 40, 53/64" ID, 316 SS, 6 ft L (ZUSA-PF-3003)
- Legris Stainless Steel Pipe Fittings