Shop All Stainless Steel Pipe Fittings
Legris
Bulkhead Coupling, SS Pipe Fitting
Mfr # 1871 00 11
Zoro # G500722898
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Coupling
- Pipe Fitting Material Stainless Steel
- Hex Size 19 mm
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 1871 00 11
- Zoro # G500722898
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 19 mm |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 11/16 in |
Description
Bulkhead Coupling, Stainless Steel, 316L, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU3)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS 90 degrees Street Elbow, SS Pipe Fitting (1844 17 17)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- Legris Fittings