Shop All Brass Pipe Fittings
Legris
Brass Square Head Plug, Male BSPT
Mfr # 0209 13 00
Zoro # G800722772
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Connection Type Threaded
- Pipe Fitting Connection Type Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0209 13 00
- Zoro # G800722772
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Brass, C36000, Male BSPT, 11/16 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (1/2F3HG-B)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 11 10)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- INTERSTATE PNEUMATICS Brass 25 PK (CA460B-25K)
- Legris Brass Pipe Fittings