Shop All Compression Tube Fittings
Legris
Brass Metric Compression Fitting
Mfr # 0116 04 00
Zoro # G205386234
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Temperature 100 Degrees C
- Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water
- Fitting Side B Connection Type Compression
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0116 04 00
- Zoro # G205386234
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Hex Size | 10 mm, 13 mm |
For Tube Outside Diameter | 4 mm |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Straight Connector |
Maximum Operating Temperature | 100 Degrees C |
Application | Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water |
Fitting Side B Connection Type | Compression |
System of Measurement | Imperial |
Maximum Operating Pressure | 3,335 psi |
Minimum Operating Temperature | -40 Degrees C |
Fitting Material | Brass |
Compatible Tube Material | Metal, Polymer, Rubber, Steel |
Standards | CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH) |
Compatible Fitting Brands | Parker |
Fitting Side A Connection Type | Compression |
Fitting Body Material | Brass |
For Tube OD | 4 mm x 4 mm |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Fitting Shape | Connector |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- KNAUF INSULATION 18" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 3/B (5001744)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-2000S (F-2000S)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 8mm Female Compression Brass Nut 50PK (0110 08 00)
- LEGRIS Brass Metric Compression Fitting (0109 16 17)
- LEGRIS Brass Metric Compression Fitting (0109 05 10)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- Legris Tube Fittings