Shop All Compression Tube Fittings
Legris
Brass Metric Compression Fitting
Mfr # 0106 15 00
Zoro # G205307161
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Tube Outer Diameter 15 mm
- System of Measurement Imperial
- Fitting Side A Connection Type Compression
- Standards CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0106 15 00
- Zoro # G205307161
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 15 mm |
Hex Size | 22 mm, 24 mm |
Fitting Side A Tube Outer Diameter | 15 mm |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 15 mm |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Straight Connector |
System of Measurement | Imperial |
Fitting Side A Connection Type | Compression |
Standards | CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH) |
Fitting Material | Brass |
Maximum Operating Temperature | 100 Degrees C |
Maximum Operating Pressure | 580 psi |
Fitting Side B Connection Type | Compression |
Application | Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water |
Compatible Fitting Brands | Parker |
Compatible Tube Material | Metal, Polymer, Rubber, Steel |
Minimum Operating Temperature | -40 Degrees C |
Fitting Shape | Connector |
Connection Type | Compression x Compression |
Fitting Body Material | Brass |
End Connection Type | Compression |
For Tube OD | 15 mm x 15 mm |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 15 mm, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- CHARLOTTE PIPE AND FOUNDRY 2 Sch 40 PVC P Trap (PVC 00706X 0800HA)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV2-ST)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- Legris Tube Fittings