Shop All Compression Tube Fittings
Legris
Brass Metric Compression Fitting
Mfr # 0106 14 00
Zoro # G805307165
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Compatible Fitting Brands Parker
- Maximum Operating Pressure 652 psi
- Fitting Side B Tube Outer Diameter 14 mm
- Compatible Tube Material Metal, Polymer, Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0106 14 00
- Zoro # G805307165
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Hex Size | 22 mm, 24 mm |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 14 mm |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Straight Connector |
Compatible Fitting Brands | Parker |
Maximum Operating Pressure | 652 psi |
Compatible Tube Material | Metal, Polymer, Rubber, Steel |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Compression |
Minimum Operating Temperature | -40 Degrees C |
Maximum Operating Temperature | 100 Degrees C |
Application | Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water |
Standards | CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH) |
Fitting Material | Brass |
System of Measurement | Imperial |
End Connection Type | Compression |
Fitting Shape | Connector |
Connection Type | Compression x Compression |
Fitting Body Material | Brass |
For Tube OD | 14 mm x 14 mm |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Maximum Operating Pressure 652 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGRIS Brass Metric Compression Fitting (0105 05 13)
- LEGRIS 8mm Compression x 1/8" Male BSPT Brass 90 Deg Elbow 10PK (0109 08 10)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- Legris Tube Fittings