Shop All Compression Tube Fittings
Legris
Brass Metric Compression Fitting
Mfr # 0101 12 75
Zoro # G305307146
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Material Brass
- Standards CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
- Overall Length 1 5/16 in
- Pipe Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0101 12 75
- Zoro # G305307146
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 5/16 in |
Pipe Size | 16 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Thread Size A | M16 x 1.5 |
Hex Size | 19 mm, 22 mm |
Fitting Side A Pipe Size | 16 mm |
Threading Size | M16 x 1.5 |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 16 mm |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 16 mm, Compatible Fitting Brands Parker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- CHICAGO FAUCET Single Supply Sink Faucet (332-ABCP)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- LEGRIS Brass Metric Compression Fitting (0106 15 00)
- LEGRIS Brass Metric Compression Fitting (0109 05 13)
- LEGRIS 6mm Compression Brass Equal Tee 10PK (0104 06 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- PARKER Tube Support, Nylon, Comp, 5/16In (N5TS3)
- Legris Tube Fittings