Shop All Brass Pipe Fittings
Legris
Brass Internal Hex Head Plug, Male NPT
Mfr # 0205 18 00
Zoro # G300722586
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Hex Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Pipe Size 3/8 in
- Temp. Range -40 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0205 18 00
- Zoro # G300722586
- Country of Origin Spain
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 3/8 in |
Hex Size | 8 mm |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Recessed Hex Plug, 3/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 3/8 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Oil Rubbed Bronze (D3192-12)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 17 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 14 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 10 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0904 17 27)
- THRIFCO PLUMBING 3/8 Inch x 4 Inch Black Nipple (9119088)
- Legris Brass Pipe Fittings