Shop All Brass Pipe Fittings
Legris
Brass Internal Hex Head Plug, Male BSPT
Mfr # 0205 49 00
Zoro # G400722707
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Hex Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Hex Size 30 mm
- Material Grade C36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0205 49 00
- Zoro # G400722707
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 30 mm |
Pipe Size | 1 1/2 in |
Overall Length | 13/16 in |
Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
Recessed Hex Plug, 1 1/2 in Nominal Pipe Size, Brass, C36000, Male BSPT, 13/16 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1888-040)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 17 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 17)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 19)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- THRIFCO PLUMBING 1/4 90 Ell Brass Barstock (5316002)
- Legris Brass Pipe Fittings