Shop All Brass Pipe Fittings
Legris
Brass Hex Head Plug, Male BSPP
Mfr # 0220 13 00
Zoro # G100722700
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug with Washer
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPP
- Hex Size 17 mm
- Seal Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0220 13 00
- Zoro # G100722700
- Country of Origin Spain
- Category Brass Pipe Fittings
Dimensions
Hex Size | 17 mm |
Overall Length | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Hex Head Plug with Washer, 1/4 in Nominal Pipe Size, Brass, C36000, Male BSPP, 1/4 in Overall Length, 290 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nylon, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- CHARLOTTE PIPE AND FOUNDRY Y LONG ABS 2"" HXHXH (ABS005010800)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 13)
- LEGRIS Female x Male Cross, 11/16 in L (0909 00 10)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 10 00)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- Legris Fittings