Shop All Push-to-Connect Tube Fittings
Legris
Barbed, Push-to-Connect Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3166 53 56
Zoro # G2856682
original price:
$83.07
11% off
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Stem OD 1/4 in
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3166 53 56
- Zoro # G2856682
- UPC # 820099243665
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 25/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Description
Plug-In Reducer, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 08 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 5/32 in Tube Size, Nylon, Black, 10 PK (3104 56 04)
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010811E-PK10)
- Legris Tube Fittings