Shop All Pneumatic Flow Control Valves
Legris
Axial Valve, FNPT, 2" x 2"
Mfr # 4203 50 44 20
Zoro # G1964173
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Connection Type FNPT x FNPT
- Pipe Size 2 in x 2 in
- Hex Size 75 mm
- Pilot Port Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 4203 50 44 20
- Zoro # G1964173
- UPC # 820099294582
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in x 2 in |
Hex Size | 75 mm |
Pilot Port Size | 1/8 in FNPT |
Overall Height | 4.5 in |
Overall Length | 7.39 in |
Pipe Size (Fittings) | 2" x 2" |
Details
Item | Axial Valve |
Body Material | Nickel-Plated Brass |
Connection Type | FNPT x FNPT |
Temp. Range | 15 Degrees to 275 Degrees F |
Max. Pressure | 150 psi |
Pilot Pressure | 60 to 115 psi |
Pipe Fitting Connection Type | FNPT x FNPT |
Valve Configuration | Normally Closed (NC) |
Basic Pipe Fitting Material | Metal |
Seal Material | FKM |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 275 Degrees F |
Maximum Pilot Pressure | 115 psi |
Minimum Pilot Pressure | 60 psi |
Minimum Operating Temperature | -4 Degrees F |
Description
Axial Valve, Pipe Size 2 in x 2 in, Body Material Nickel-Plated Brass, Valve Configuration Normally Closed (NC), Pilot Port Size 1/8 in FNPT, Connection Type FNPT x FNPT, Maximum Operating Pressure 150 psi, Minimum Pilot Pressure 60 psi, Maximum Pilot Pressure 115 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 275 Degrees F, Seal Material FKM, Hex Size 75 mm, Overall Length 7.39 in, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- CAMOZZI Unidirectional Flow Controllers Series Pscu (PSCU 604-1/8-6)
- Legris Pneumatic Valves