Shop All Brass Pipe Fittings
Legris
Anr Coupling, Brass Pipe Fitting, Threaded
Mfr # 0117 00 27
Zoro # G200722730
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Anchor Coupling
- Pipe Fitting Material Brass
- Connection Type Threaded
- Material Grade C36000
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0117 00 27
- Zoro # G200722730
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 41 mm |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Anchor Coupling, Brass, C36000, 3/4 in, Female, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTRA 7 Granular Acid Water Neutralizer (SP47N)
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- KOHLER Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge (29639-NA)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 21)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 17 17)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 27 21)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size (706124-02)
- Legris Fittings