Shop All Brass Pipe Fittings
Legris
Anr Coupling, Brass Pipe Fitting, Threaded
Mfr # 0117 00 19
Zoro # G100722786
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Anchor Coupling
- Pipe Fitting Material Brass
- Overall Length 1 in
- Hex Size 14 mm
- Material Grade C36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0117 00 19
- Zoro # G100722786
- Country of Origin Spain
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Hex Size | 14 mm |
Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
Fitting Side A Nominal Pipe Size | 5 mm |
Description
Anchor Coupling, Brass, C36000, 5 mm, Female, Metric, 1/2, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 40 (466-001)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Floor Flange (310UPF-34)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 10 00)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Sleeve, Brass Pipe Fitting, Threaded (0155 17 17)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2)
- Legris Fittings