Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3889 12 18
Zoro # G304850681
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Pipe Size 3/8 in
- Fitting Side A Pipe Size 3/8 in
- Fitting Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3889 12 18
- Zoro # G304850681
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Thread Size | NPT3/8 |
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 32 1/2 mm |
For Tube Outside Diameter | 12 mm |
Description
Fractional Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size NPT3/8, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 32 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-1/2 in. D Rubber Washer (36651B)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- LEGRIS Metric Push-to-Connect Fitting (3129 12 13)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3168 12 10)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- SC JOHNSON 0.5 in. Brass Flare Nut, 6PK (207893)
- Legris Flared Tube Fittings