Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3889 12 14
Zoro # G204850699
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Pipe Size 1/4 in
- Fitting Body Material 316L Stainless Steel
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3889 12 14
- Zoro # G204850699
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Thread Size | NPT1/4 |
Overall Length | 31 1/2 mm |
For Tube Outside Diameter | 12 mm |
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Fractional Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size NPT1/4, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- SLOAN Flush Valve Repair Kit A42A Repair Kit 1.0 Urinal (3301044)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- AIRWAY 3/4" JIC 316 SS Tube Nut (0318-12SS)
- Legris Flared Tube Fittings