Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3879 06 13
Zoro # G904850722
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Pipe Size 6 mm
- Fitting Body Material 316L Stainless Steel
- Fitting Pipe Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3879 06 13
- Zoro # G904850722
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 6 mm |
Fitting Pipe Size | 6 mm |
Fitting Side A Pipe Size | 6 mm |
Fitting Thread Size | G1/4 |
Overall Length | 22 mm |
For Tube Outside Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size G1/4, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 22 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Antique Brass (EVT8123)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-442 (111-114NL)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- MOEN Handle Kit, 115030SLP (115030SLP)
- LEGRIS Metric Push-to-Connect Fitting (3101 03 09)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- Legris Flared Tube Fittings