Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3866 04 06
Zoro # G604850763
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Compatible Tube Hardness 95 Shore A
- Maximum Operating Temperature 302 Degrees F
- Resistance Properties Chemical-Resistant, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3866 04 06
- Zoro # G604850763
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
For Tube Outside Diameter | 4 mm, 6 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Overall Length | 35 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 35 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P528)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- Legris Flared Tube Fittings