Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3805 10 14
Zoro # G904850678
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Pipe Size 1/4 in
- For Tube Outside Diameter 10 mm
- Fitting Side A Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3805 10 14
- Zoro # G904850678
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Thread Size | NPT1/4 |
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 24 mm |
Description
Fractional Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size NPT1/4, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 24 in. x 24 in. x 2 in. Base Water Heater (WHB1)
- JMF Hex Bushing 3/4X3/8 Lf (4506739)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- WATTS BOILER VALVE 3/4"" MPT (M335M2-030)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- Legris Tube Fittings