Legris

All Metal Push to Connect Fitting


product price: $80.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Tee
  • Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0, USDA NSF H1
  • Application Chemicals, Food Processing, Medical Equipment, Petrochemical, Pharmaceutical
  • Fitting Side B Tube Outer Diameter 8 mm
  • Fitting Body Material 316L Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Side B Tube Outer Diameter 8 mm
Fitting Side A Tube Outer Diameter 8 mm
Fitting Side C Tube Outer Diameter 8 mm
For Tube Outside Diameter 8 mm
Overall Length 38 mm

Description

Metric Stainless Steel Push-to-Connect Fitting, Application Chemicals, Food Processing, Medical Equipment, Petrochemical, Pharmaceutical, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316L, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.