Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3802 56 00
Zoro # G104850683
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Fitting Side B Connection Type Push-to-Connect
- End Connection Type Push-to-Connect
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3802 56 00
- Zoro # G104850683
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
For Tube Outside Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Description
Fractional Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (401337)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (APXT12)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3108 10 21)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- Legris Flared Tube Fittings