Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3801 08 10
Zoro # G804850815
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Pipe Size 8 mm
- Connection Type Push-to-Connect x BSPP
- For Tube Outside Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3801 08 10
- Zoro # G804850815
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 8 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Thread Size | G1/8 |
Overall Length | 19 mm |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size G1/8, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 750 Lb Ice Machine Water Filter System (ICE120-S)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- LEGRIS Metric Push-to-Connect Fitting (3120 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- Legris Tube Fittings