Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3699 56 10
Zoro # G004850714
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Standards 2011/65/EC, ASTM B733-04, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 1935/2004/EC, UL94 V-0: Food - RG: 21CFR (FDA), USDA NSF H1: Grease
- Compatible Tube Hardness 95 Shore A
- For Tube Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3699 56 10
- Zoro # G004850714
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Thread Size | G1/8 |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 19 mm |
Description
Fractional All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size G1/8, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3 (9217)
- RIDGID Tube Cutter Wheels, Ridgid 33160 (33160)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 19)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3129 12 13)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- LEGRIS All Metal Push to Connect Fitting (3816 12 00)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- Legris Flared Tube Fittings