Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3675 60 11
Zoro # G604850862
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size 1/8 in
- Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
- Maximum Operating Temperature 302 Degrees F
- Finish/Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3675 60 11
- Zoro # G604850862
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Fractional All Metal Push-to-Connect Fitting, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 5/16 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- LEGRIS Metric Push-to-Connect Fitting (3104 14 08)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- Legris Flared Tube Fittings