Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3666 60 62
Zoro # G004850790
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Pipe Size 10 mm
- Fitting Thread Size M10
- Compatible Tube Hardness 95 Shore A
- Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3666 60 62
- Zoro # G004850790
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Pipe Size | 10 mm |
Fitting Thread Size | M10 |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 10 mm |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 10 mm |
Description
Fractional All Metal Push-to-Connect Fitting, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 10 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size M10, Color Silver, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Reducer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- SLOAN Volume Regulator, PK6 (EBV102-1)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- LEGRIS Brass Metric Compression Fitting (0105 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3108 10 21)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 14)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- Legris Tube Fittings