Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3609 60 22
Zoro # G504850801
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/2 mm
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
- Fitting Material Brass
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3609 60 22
- Zoro # G504850801
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 mm |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Thread Size | NPT1/2 |
Fitting Side A Pipe Size | 1/2 mm |
For Tube Outside Diameter | 3/8 in |
Description
Fractional All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 mm, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size NPT1/2, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 5/16-20 A-LOK SS Plug (2BLP2-316)
- ARMACELL 2-5/8" Id X 1" Armaflex Pipe Insul. 36/Ctn (APT25810)
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- B&K 3/4 In. MIPT Schedule 40 Compression Union PVC Adapter (161-104)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- LEGRIS Metric Push-to-Connect Fitting (3129 12 13)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- THRIFCO PLUMBING #48 1/2 Inch x 1/4 Inch Brass Flare MIP Adapter (9448017)
- Legris Tube Fittings