Shop All Brass Pipe Fittings
Legris
Adapter, Brass Pipe Fitting, Threaded
Mfr # 0121 17 17
Zoro # G700722735
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Material Grade C36000
- Pipe Size 3/8 in
- Pipe Fitting Connection Type Male BSPT x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0121 17 17
- Zoro # G700722735
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Adapter, Brass, C36000, 3/8 in, Male, BSPT, 3/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 6 150,316, Thrd Heavy (4381035720)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- DIXON Type B Lever Ring, 8 in, Steel, Domestic (LR3048)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 19)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 18 00)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Sleeve, Brass Pipe Fitting, Threaded (0155 10 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 10 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 11 10)
- ANDERSON METALS Union Hose Brass Barb 5/16 (757014-05)
- Legris Fittings