Shop All Brass Pipe Fittings
Legris
90 degrees Street Elbow, Threaded, 1 in L
Mfr # 0913 00 13
Zoro # G000722794
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Overall Length 1 in
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0913 00 13
- Zoro # G000722794
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
90 Degrees Street Elbow, Brass, Nickel-Plated, 1/4 in, Female, BSPP, 1/4 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1442026)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- HAUSEN 1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC107-1)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter (APXFS1212)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 34 27)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 13)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 13)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- Legris Brass Pipe Fittings