Shop All Stainless Steel Pipe Fittings
Legris
90 degrees Street Elbow, SS Pipe Fitting
Mfr # 1844 17 17
Zoro # G500722867
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Max. Steam Pressure 2,176 psi
- Pipe Fitting Connection Type Female BSPP x Male BSPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1844 17 17
- Zoro # G500722867
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316L, 3/8 in, Female, BSPP, 3/8 in, Male, BSPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- A.O. SMITH 9004533215 Kit Thermostat (9004533215)
- GROHE Universal Pull Out Spray Super Steel (46890ND0)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- Legris Fittings