Shop All Brass Pipe Fittings
Legris
90 degrees Elbow, Brass Pipe Fitting
Mfr # 0144 10 10
Zoro # G700722520
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Material Grade C37700
- Application Air, Non-Potable Water
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0144 10 10
- Zoro # G700722520
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 7/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Elbow, Brass, C37700, 1/8 in, Female, BSPP, 1/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Repait Kit (9D00088286)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- KOHLER Handle Base Kit, Cross (1153945-BN)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 27 21)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 00 13)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 14 00)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 10 00)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- ANDERSON METALS Elbow Brass 90Deg Ipt 1/8 (756100-02)
- Legris Brass Pipe Fittings