Shop All Compression Tube Fittings
Legris
8mm Female Compression Brass Nut 50PK
Mfr # 0110 08 00
Zoro # G6563356
product price: $146.99
/pk 50, $2.94/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 19/64 in
- Max. Pressure 1450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0110 08 00
- Zoro # G6563356
- UPC # 820099101347
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Tube Size | 19/64 in |
Hex Size | 14 mm |
Thread Size | M12-1 |
Overall Length | 13 mm |
Compatible Tube Outer Diameter | 8 mm |
Threading Size | M12-1 |
For Tube Outside Diameter | 8 mm |
Length | 13" |
Description
Nut, Application Chemical Fluids, Air, Disinfectant, Fuel, Hydraulic Oil, Machining Oil, Fitting Material Brass, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 13 mm, Thread Size M12-1, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 8 mm, Series Brass metric compression, Standards ATEX, PED, REACH, RoHS, WEEE, Fitting Connection Type Compression, Hex Size 14 mm, Minimum Operating Temperature 40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY VALVE 6" FLANGED SWING CHECK VALVE 175 PSI (7000361146)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- WATTS Vent Kit, Watts 800 M4, 1/2 to 3/4 In (800M4 1/2-3/4 Vent Kit)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- LEGRIS Brass Metric Compression Fitting (0109 05 13)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- PARKER 1/4" Compression Union Connector (P4UC4)
- Legris Compression Tube Fittings