Shop All Compression Tube Fittings
Legris
8mm Compression x 3/8" Male BSPT Straight Adapter 10PK
Mfr # 0105 08 17
Zoro # G6478963
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 19/64 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0105 08 17
- Zoro # G6478963
- UPC # 820099094601
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 19/64 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 17 mm |
Compression Thread Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Thread Size B | R 3/8 |
Overall Length | 20 1/2 mm |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | R 3/8 |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Length | 20-1/2" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 20 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B R 3/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PEX ELBOW (460-006NL)
- FIMCO Sprayr Drain Plug&Tether (7771825)
- KOHLER Supply Adapter Asm-1.313-1.813 Roughin (1247984)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- LEGRIS Brass Metric Compression Fitting (0109 16 17)
- LEGRIS Brass Metric Compression Fitting (0109 05 10)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- PARKER 1/4" Compression 316 SS Union (4 HBU-SS)
- Legris Compression Tube Fittings