Shop All Compression Tube Fittings
Legris
8mm Compression x 1/8" Male BSPT Brass 90 Deg Elbow 10PK
Mfr # 0109 08 10
Zoro # G7014637
original price:
$88.59
10% off
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 19/64 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0109 08 10
- Zoro # G7014637
- UPC # 820099099217
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 19/64 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 14 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Overall Length | 28 mm |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | R 1/8 |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8" |
For Tube Outside Diameter | 8 mm |
Threading Size | R 1/8 |
Thread Size | 1/8" |
Length | 18-1/2" |
Description
Male Elbow, 90 Degrees, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B R 1/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (114344ORB)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- AMERICAN STANDARD Supply Stop, 3/4 In, Use w/4TMG7 (M955058-0020A)
- APOLLO EXPANSION PEX 3/4 in. x 1/2 in. x 1/2 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT341212)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS Brass Metric Compression Fitting (0105 05 13)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- Legris Compression Tube Fittings