Shop All Compression Tube Fittings
Legris
8mm Compression x 1/4" Male BSPT Straight Adapter 10PK
Mfr # 0105 08 13
Zoro # G6934252
product price: $71.35
/pk 10, $7.14/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 19/64 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0105 08 13
- Zoro # G6934252
- UPC # 820099094434
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 19/64 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 19 1/2 mm |
Thread Size B | R 1/4 |
Pipe Size | 1/4" |
Threading Size | R 1/4 |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Thread Size | 1/4" |
Length | 19-1/2" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 19 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B R 1/4, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size (1401-125)
- LEGRIS Brass Metric Compression Fitting (0105 05 13)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- LEGRIS 6mm Compression Brass Equal Tee 10PK (0104 06 00)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- EVERFLOW 1/4" O.D. Sleeve for Compression Pipe Fittings; White Delrin (C73-14)
- Legris Tube Fittings