Shop All Compression Tube Fittings
Legris
6mm Female Compression Brass Nut 50PK
Mfr # 0110 06 00
Zoro # G7019406
product price: $95.35
/pk 50, $1.91/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 15/64 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0110 06 00
- Zoro # G7019406
- UPC # 820099101187
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/64 in |
Hex Size | 13 mm |
Compatible Tube Outer Diameter | 6 mm |
Thread Size | M10-1 |
Overall Length | 11 mm |
Threading Size | M10-1 |
For Tube Outside Diameter | 6 mm |
Length | 11" |
Description
Nut, Application Chemical Fluids, Air, Disinfectant, Fuel, Hydraulic Oil, Machining Oil, Fitting Material Brass, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 11 mm, Thread Size M10-1, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 6 mm, Series Brass metric compression, Standards ATEX, PED, REACH, RoHS, WEEE, Fitting Connection Type Compression, Hex Size 13 mm, Minimum Operating Temperature 40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGRIS Brass Metric Compression Fitting (0106 14 00)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- Legris Tube Fittings