Shop All Compression Tube Fittings
Legris
6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK
Mfr # 0109 06 10
Zoro # G6609714
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 15/64 in
- Pipe Fitting Connection Type Compression x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0109 06 10
- Zoro # G6609714
- UPC # 820099098869
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/64 in |
Hex Size | 13 mm |
Compression Thread Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Thread Size B | R 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 22 mm |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Threading Size | R 1/8 |
For Tube Outside Diameter | 6 mm |
Thread Size | 1/8" |
Length | 18" |
Description
Male Elbow, 90 Degrees, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 22 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B R 1/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- HONEYWELL 1 in. 120V N/C SOL VLV., 5# MAX (V4295A1122)
- LEGEND VALVE 3/4" S-601 PVC BALL VALVE (201-404)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- LEGRIS Brass Metric Compression Fitting (0109 05 10)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS Brass Metric Compression Fitting (0106 15 00)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- Legris Tube Fittings