Shop All Compression Tube Fittings
Legris
6mm Compression x 1/8" Male BSPT Straight Adapter 10PK
Mfr # 0105 06 10
Zoro # G6654663
product price: $72.55
/pk 10, $7.26/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 15/64 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0105 06 10
- Zoro # G6654663
- UPC # 820099093833
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/64 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 11 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Thread Size B | R 1/8 |
Overall Length | 18 mm |
Pipe Size | 1/8" |
Threading Size | R 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Thread Size | 1/8" |
Length | 18" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 18 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B R 1/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- DANCO Cartrdge Delta H/C Bx5 (09989)
- PROSOURCE Pipe Nipple Black 1-1/2X4 (11/2X4B)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- LEGRIS 10mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 10 17)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- PARKER 1/2" Compression x 1/4" FNPT Brass Connector 10PK (66C-8-4)
- Legris Compression Tube Fittings