Shop All Compression Tube Fittings
Legris
6mm Compression x 1/4" Male BSPT Straight Adapter 10PK
Mfr # 0105 06 13
Zoro # G6881305
product price: $85.25
/pk 10, $8.53/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 15/64 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0105 06 13
- Zoro # G6881305
- UPC # 820099094007
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/64 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 6 mm |
Thread Size B | R 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 18 mm |
Threading Size | R 1/4 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Thread Size | 1/4" |
Length | 18" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 18 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B R 1/4, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79375)
- MOEN Spot Resist Brushed Nickel Posi-Temp® Valve Trim (T2161SRN)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16075)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGRIS Brass Metric Compression Fitting (0109 05 13)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- Legris Compression Tube Fittings