Shop All Compression Tube Fittings
Legris
6mm Compression Brass Equal Straight Union 10PK
Mfr # 0106 06 00
Zoro # G8528861
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 6 mm
- Specific Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0106 06 00
- Zoro # G8528861
- UPC # 820099096421
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 6 mm |
Hex Size | 11 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Length | 32" |
Description
Equal Straight Union, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 32 mm, Specific Fitting Shape Straight Connector, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- ANVIL 3/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905726)
- ROHL Waste Disposal Air Switch Button (AS425ULB)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- Legris Tube Fittings