Shop All Check Valves
Legris
5/32" Tube x 1/8" MNPT Meter Input Check Valve
Mfr # 7985 04 11
Zoro # G4416167
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/32" x 1/8"
- Hex Size 5/8"
- Connection Type Tube x MNPT
- Connection Tube x MNPT
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7985 04 11
- Zoro # G4416167
- UPC # 820099339412
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5/32" x 1/8" |
Hex Size | 5/8" |
Size | 5/32" x 1/8" |
Overall Height | 1 1/8 in |
Length | 1 1/8 in |
Pipe or Tube Size - Check Valves | 5/32 in x 1/8 in |
Width | 5/8 in |
Pipe or Tube Size | 5/32 in x 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Nickel Plated Brass, Nylon, Pipe or Tube Size 5/32 in x 1/8 in, Connection Type Push x BSPT, Cracking Pressure 3.6 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Water Pressure - Valves Not Rated, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE3)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- AMERICAN STANDARD Front Escutcheon Panelf/Ac-Rp- (M964015-0020A)
- LEGRIS 1/4" Tube x MNPT Meter Input Check Valve (7985 56 14)
- LEGRIS 3/8" Tube x 1/4" MNPT Meter Input Check Valve (7985 60 14)
- LEGRIS 3/8" FNPT Stainless Steel Spring Check Valve PK2 (4895 18 18)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- LEGRIS 1/2" FNPT Stainless Steel Spring Check Valve PK2 (4895 22 22)
- LEGRIS 1/4" FNPT Stainless Steel Spring Check Valve PK2 (4895 14 14)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- Legris Check Valves