Shop All Compression Tube Fittings
Legris
4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK
Mfr # 0109 04 10
Zoro # G6706917
product price: $67.19
/pk 10, $6.72/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 5/32 in
- Compliance AFNOR, CETOP, CNOMO, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0109 04 10
- Zoro # G6706917
- UPC # 820099098692
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/32 in |
Hex Size | 10 mm |
Compression Thread Size | 1/8 in |
Overall Length | 19 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Thread Size B | R 1/8 |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Threading Size | R 1/8 |
Thread Size | 1/8" |
Length | 17" |
Description
Male Elbow, 90 Degrees, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B R 1/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-50)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- LEGRIS Brass Metric Compression Fitting (0101 12 75)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- LEGRIS Brass Metric Compression Fitting (0109 05 10)
- LEGRIS 12mm Compression Brass Sleeve 50PK (0124 12 00)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- PARKER Fitting, 1-1/32", Brass, Compression (VS68CA-2-2)
- Legris Tube Fittings