Shop All Compression Tube Fittings
Legris
4mm Compression Brass Sleeve 50PK
Mfr # 0124 04 00
Zoro # G7501961
product price: $44.95
/pk 50, $0.90/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/32 in
- Compliance AFNOR, CETOP, CNOMO, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0124 04 00
- Zoro # G7501961
- UPC # 820099113043
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 6 mm |
Compatible Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Length | 6" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 6 mm, Specific Fitting Shape Sleeve, System of Measurement Metric, Compatible Tube Outer Diameter 4 mm, Series Braa Metric Compression, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature 40 Degrees C, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD New Trap Std-2In (7798020)
- B & K/MUELLER INDS(IMPORT) 1/2 Galv Tee (510-603HN)
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- BRENNAN INDUSTRIES Port Connector, Gas, N2440 (N2440-08-08-SS)
- Legris Compression Tube Fittings