Shop All Ball Valves
Legris
3/8" Push Glass-Fill Nylon Mini Ball Valve Inline
Mfr # 7913 60 00
Zoro # G2728196
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-Filled Nylon
- Body Style Inline
- Standards RoHS Compliant
- Seat Material Buna-N
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7913 60 00
- Zoro # G2728196
- UPC # 820099337838
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 3/8" |
Overall Length | 4.16 in |
Ball Opening Size | 0.38 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polymer, For Media Air, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 145.03 psi, Maximum Pressure - Steam 145 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Nickel-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 150 gpm, 12 in H (5598725)
- MILWAUKEE TOOL M18 1" Jaw (49-16-2652)
- KOHLER Sprayer Outlets, Metal, Chrome (K-1101643)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- LEGRIS 1/4" MNPT x Push Glass-Fill Nylon Mini Ball Valve Inline (7915 60 14)
- LEGRIS 1/2" FNPT Nickel Brass Ball Valve Inline (0492 10 21)
- CHICAGO VALVES AND CONTROLS 2 1000 WOG Manual Stainless Steel, Cavityfilled TriClamp Ball Valve (3666TMCE020)
- Legris Ball Valves