Shop All Ball Valves
Legris
3/8" FNPT Nickel Brass Ball Valve Inline
Mfr # 0492 07 17
Zoro # G5007250
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Handle Type Lever
- Port Full
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0492 07 17
- Zoro # G5007250
- UPC # 820099145457
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.77 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 175 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Nickel-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- MOEN Doux M-Core 3S S/O Ep Trim Bl (UTS3202EPBL)
- LEGRIS 1/2" FNPT Nickel Brass Ball Valve Inline (0492 10 21)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- LEGRIS 1/4" MNPT x Push Glass-Fill Nylon Mini Ball Valve Inline (7915 60 14)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 60 00)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50F)
- Legris Ball Valves