Shop All Manual Air Control Valves
Legris
3-1/4" FNPT Nickel Brass Sleeve Valve
Mfr # 0660 07 14
Zoro # G3116881
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Max. Pressure 232 psi
- Connection FNPT
- Body Material Nickel-Plated Brass
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0660 07 14
- Zoro # G3116881
- UPC # 820099147857
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 1/4 in |
Hex Size | 11/16 in |
Outlet Port Connection Size | 1/4 in |
Inside Diameter | 0.27 in |
Inlet Port Connection Size | 1/4 in |
Details
Item | Sleeve Valve |
Max. Pressure | 232 psi |
Connection | FNPT |
Body Material | Nickel-Plated Brass |
Temp. Range | 15 Degrees to 175 Degrees F |
Air Valve Type | 2-Position, 3-Way |
Seal Material | Nitrile |
Product Type | Sleeve Valve |
Operating Temperature - Maximum | 175 Degrees F |
Outlet Port Connection Type | NPT |
Operating Temperature - Minimum | 15 Degrees F |
Inlet Port Connection Type | NPT |
Maximum Pressure | 230 psi |
Flow Direction | One-Way |
Inlet Port Connection Gender | Female |
Outlet Port Connection Gender | Female |
Sleeve Material | Anodized Aluminum |
Description
Sleeve Valve, Body Material Nickel-Plated Brass, Flow Direction One-Way, Hex Size 11/16 in, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Inside Diameter 0.27 in, Maximum Pressure 230 psi, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum 15 Degrees F, Outlet Port Connection Gender Female, Outlet Port Connection Size 1/4 in, Outlet Port Connection Type NPT, Overall Length 2 1/4 in, Product Type Sleeve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- CP CHICAGO PNEUMATIC SHIELD (KF129085)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- MYERS TIRE SUPPLY Gasket (MTS47-407134)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- LEGRIS Sleeve Valve, 1/4 In FNPT x MNPT (0661 07 14)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- Legris Pneumatic Valves