Shop All Check Valves
Legris
1/4" Tube x MNPT Meter Input Check Valve
Mfr # 7985 56 14
Zoro # G4416185
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 3/4"
- Connection Type Tube x MNPT
- Connection Tube x MNPT
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7985 56 14
- Zoro # G4416185
- UPC # 820099550442
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 3/4" |
Overall Height | 1-27/64" |
Width | 5/8" |
Size | 1/4" |
Length | 1-27/64" |
Pipe or Tube Size - Check Valves | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Nickel Plated Brass, Nylon, Pipe or Tube Size 1/4 in, Connection Type Push x BSPT, Cracking Pressure 3.6 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Water Pressure - Valves Not Rated, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE LEONARD M-10 POINTER WITH WASHER SCREW CAP (MU-5D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- LEGRIS 1/2" FNPT Stainless Steel Spring Check Valve PK2 (4895 22 22)
- LEGRIS 3/8" FNPT Stainless Steel Spring Check Valve PK2 (4895 18 18)
- LEGRIS 3/8" Tube x 1/4" MNPT Meter Input Check Valve (7985 60 14)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- LEGRIS 1/4" FNPT Stainless Steel Spring Check Valve PK2 (4895 14 14)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- Legris Check Valves