Shop All Ball Valves
Legris
1/4" MNPT x Push Glass-Fill Nylon Mini Ball Valve Inline
Mfr # 7915 60 14
Zoro # G2970527
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Glass-Filled Nylon
- Body Style Inline
- Ball Valve Product Group Manual
- Connection Type MNPT x Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7915 60 14
- Zoro # G2970527
- UPC # 820099338132
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 3/8" |
Overall Length | 2.4 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nylon, For Media Air, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 145 psi, Maximum Pressure - Steam 145 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Nylon, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- BRADLEY Tube (269-1385)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 60 00)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- LEGRIS 1/2" FNPT Nickel Brass Ball Valve Inline (0492 10 21)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- Legris Valves