Shop All Check Valves
Legris
1/4" FNPT Stainless Steel Spring Check Valve PK2
Mfr # 4895 14 14
Zoro # G2722456
original price:
$176.99
9% off
new price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material 316L Stainless Steel
- Max. Water Pressure - Valves 580 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 4895 14 14
- Zoro # G2722456
- UPC # 820099300597
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Pipe or Tube Size - Check Valves | 1/4" |
Width | 0.87" |
Size | 1/4" |
Length | 2.12" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 3.6 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 580 psi, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Spring Material 302 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- LEGRIS 3/8" Tube x 1/4" MNPT Meter Input Check Valve (7985 60 14)
- LEGRIS 1/4" Tube x MNPT Meter Input Check Valve (7985 56 14)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- LEGRIS 1/2" FNPT Stainless Steel Spring Check Valve PK2 (4895 22 22)
- LEGRIS 3/8" FNPT Stainless Steel Spring Check Valve PK2 (4895 18 18)
- STRATAFLO PRODUCTS INC. 2" FNPT Brass Check Valve with Stainless Steel Poppet (400-200)
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- Legris Valves